This item is Discontinued.

Ansell Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 13"L 2-242T

Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 13"L (Discontinued)

  • Mfr # 2-242T
  • Zoro # G5401584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-242T
Zoro #
G5401584
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
8-1/2
Glove Length
13 in
Glove Thickness
17.00 mil

Details

Item
Chemical Resistant Gloves
Color
Orange
Standards
EN420,EN388 and EN374
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Glove Texture Location
Smooth
Special Features
Natural Rubber Latex Provides Excellent Wear Protection and Flexibility, Fluted Cuff Design Enables Ventilation to the Hand While Providing Maximum Protection, Beaded Tear Resistant Cuff for Ease of Donning, Unique Roughened Grip Pattern Offers Good Grip in Damp Conditions
Application
In Food Processing, Manufacturing and Chemical Plants

Description

Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 17.00 mil, 13 in, Cuff Rolled Bead, Lining Unlined, Glove Size 8-1/2, Color Orange, Unsupported, Standards EN420,EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.