Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Neoprene Green 7-1/2 200 PK
  • Zoro #: G0298311
  • Mfr #: BSNS
$517.60 ($2.59/unit)
  • Package Quantity: 200
  • Glove Size: 7-1/2
  • Size: 7-1/2
See full product details
This item ships free.

Ansell #BSNS Specifications

  • Zoro #: G0298311
  • Mfr #: BSNS
Package Quantity: 200 Glove Size: 7-1/2
Size: 7-1/2 Disposable Glove Material: Neoprene
Color: Green Item: Disposable Gloves
Material: neoprene Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Suprene? Sterile Neoprene (Contains No Natural Latex Proteins) Cleanroom Glove-300Mm (12"), Hand Specific, Textured, Mint Green, Sz 7.5

Reviews of Ansell #BSNS