Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile White 6-1/2 100 PK
  • Zoro #: G0297989
  • Mfr #: BNMS
$1,449.60 ($14.50/unit)
  • Package Quantity: 100
  • Glove Size: 6-1/2
  • Item: Disposable Gloves
See full product details
This item ships free.

Ansell #BNMS Specifications

  • Zoro #: G0297989
  • Mfr #: BNMS
Package Quantity: 100 Glove Size: 6-1/2
Item: Disposable Gloves Disposable Glove Material: Nitrile
Size: 6-1/2 Material: Nitrile
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Nitramax? Glove- 600Mm (24") Sterile Nitrile, Nitrile Contains No Natural Latex Proteins, Beaded Cuff, Textured Grip, Sz 6.5

Reviews of Ansell #BNMS