Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free White 8 200 PK
  • Zoro #: G0298022
  • Mfr #: BNPS
$586.80 ($2.93/unit)
  • Glove Length: 15-1/2"
  • Powdered/Powder Free: Powder Free
  • Cuff: Beaded
See full product details
This item ships free.

Ansell #BNPS Specifications

  • Zoro #: G0298022
  • Mfr #: BNPS
Glove Length: 15-1/2" Powdered/Powder Free: Powder Free
Cuff: Beaded Disposable Glove Grade: Cleanroom
Application: Life Sciences Lining: Unlined
Item: Disposable Gloves Palm Thickness: 6.69 mil
Resists: Chemicals Finger Thickness: 7.87 mil
Glove Texture Location: Palm and Fingers Size: 8
Special Features: Antistatic Glove Size: 8
Latex Content: Latex Free Aloe Inner Surface: No
Disposable Glove Material: Nitrile Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Package Quantity: 200 Ambidextrous/Hand-Specific: Hand-Specific
Cuff Thickness: 3.54 mil Color: White
Metal Detectable: No Sterile/Non-Sterile: Sterile
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean N-Plus? Sterile Glove-400Mm (16") Nitrile Protein Level: Nitrile Contains No Natural Latex Proteins, Beaded Cuff, Textured Grip, Sz 8

Reviews of Ansell #BNPS