Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free White 7-1/2 200 PK
  • Zoro #: G0297900
  • Mfr #: BEXS
$318.20 ($1.59/unit)
  • Resists: Chemicals
  • Color: natural
  • Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
See full product details
This item ships free.

Ansell #BEXS Specifications

  • Zoro #: G0297900
  • Mfr #: BEXS
Resists: Chemicals Color: natural
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Aloe Inner Surface: No
Cuff: Beaded Glove Length: 12"
Package Quantity: 200 Disposable Glove Grade: Cleanroom
Lining: Unlined Disposable Glove Material: Nitrile
Finger Thickness: 6.69 mil Powdered/Powder Free: Powder Free
Latex Content: Latex Free Glove Size: 7-1/2
Glove Texture Location: Palm and Fingers Metal Detectable: No
Special Features: Antistatic, Hypoallergenic Application: Life Sciences
Size: 7-1/2 Cuff Thickness: 3.54 mil
Palm Thickness: 4.72 mil Sterile/Non-Sterile: Sterile
Item: Disposable Gloves Ambidextrous/Hand-Specific: Hand-Specific
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

12" Bioclean Excell? Sterile Nitrile Gloves, Textured Grip,Natural Color, Hand Specific Glove, Sz 7.5

Reviews of Ansell #BEXS