Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free White 8 200 PK
  • Zoro #: G0297864
  • Mfr #: BEXS
$318.20 ($1.59/unit)
  • Powdered/Powder Free: Powder Free
  • Package Quantity: 200
  • Size: 8
See full product details
This item ships free.

Ansell #BEXS Specifications

  • Zoro #: G0297864
  • Mfr #: BEXS
Powdered/Powder Free: Powder Free Package Quantity: 200
Size: 8 Palm Thickness: 4.72 mil
Ambidextrous/Hand-Specific: Hand-Specific Resists: Chemicals
Aloe Inner Surface: No Color: natural
Glove Size: 8 Item: Disposable Gloves
Finger Thickness: 6.69 mil Lining: Unlined
Glove Length: 12" Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Latex Content: Latex Free Application: Life Sciences
Disposable Glove Grade: Cleanroom Sterile/Non-Sterile: Sterile
Metal Detectable: No Glove Texture Location: Palm and Fingers
Cuff Thickness: 3.54 mil Disposable Glove Material: Nitrile
Cuff: Beaded Special Features: Antistatic, Hypoallergenic
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

12" Bioclean Excell? Sterile Nitrile Gloves, Textured Grip,Natural Color, Hand Specific Glove, Sz 8

Reviews of Ansell #BEXS