Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Latex Natural XS 1000 PK
  • Zoro #: G0297392
  • Mfr #: BLA2
$267.49 ($0.27/unit)
  • Item: Disposable Gloves
  • Disposable Glove Material: Latex
  • Package Quantity: 1000
See full product details
This item ships free.

Ansell #BLA2 Specifications

  • Zoro #: G0297392
  • Mfr #: BLA2
Item: Disposable Gloves Disposable Glove Material: Latex
Package Quantity: 1000 Glove Size: XS
Size: XS Material: Latex
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean 300Mm (12")Bioclean Legacy? Latex Gloves, Textured, Ambidextrous,Natural Color, Beaded Cuff., Sz Xs

Reviews of Ansell #BLA2