Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free White 2XL 1000 PK
  • Zoro #: G0298740
  • Mfr #: BNAL
$578.00 ($0.58/unit)
  • Powdered/Powder Free: Powder Free
  • Size: 2XL
  • Glove Texture Location: Palm and Fingers
See full product details
Out of Stock

Ansell #BNAL Specifications

  • Zoro #: G0298740
  • Mfr #: BNAL
Powdered/Powder Free: Powder Free Size: 2XL
Glove Texture Location: Palm and Fingers Package Quantity: 1000
Metal Detectable: No Cuff: Beaded
Ambidextrous/Hand-Specific: Ambidextrous Finger Thickness: 6.30 mil
Disposable Glove Grade: Cleanroom Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Latex Content: Latex Free Disposable Glove Material: Nitrile
Glove Length: 16" Glove Size: 2XL
Lining: Unlined Palm Thickness: 3.94 mil
Sterile/Non-Sterile: Non-Sterile Cuff Thickness: 3.15 mil
Aloe Inner Surface: No Color: White
Application: Life Sciences Item: Disposable Gloves
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

XL

Reviews of Ansell #BNAL