Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free White L 1000 PK
  • Zoro #: G0296884
  • Mfr #: BIOTAC
$239.60 ($0.24/unit)
  • Metal Detectable: No
  • Resists: Chemicals
  • Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
See full product details
Out of Stock

Ansell #BIOTAC Specifications

  • Zoro #: G0296884
  • Mfr #: BIOTAC
Metal Detectable: No Resists: Chemicals
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Lining: Unlined
Disposable Glove Grade: Cleanroom Palm Thickness: 4.33 mil
Application: Room Cleaning and Preparing, Chemical Handling, Enhanced Grip In Wet Environments, Enhanced Tactile Sensitivity and Dexterity, Especially for Delicate Procedures, Food Processing and Handling Glove Length: 11-1/2"
Finger Thickness: 6.69 mil Latex Content: Latex Free
Cuff Thickness: 3.15 mil Disposable Glove Material: Nitrile
Package Quantity: 1000 Size: L
Glove Texture Location: Fingers Only Item: Disposable Gloves
Ambidextrous/Hand-Specific: Ambidextrous Sterile/Non-Sterile: Non-Sterile
Powdered/Powder Free: Powder Free Color: White
Glove Size: L Cuff: Beaded
Aloe Inner Surface: No Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Biotac, Non Sterile, Nitrile Gloves, Superior Grip, Esd Properties, Latex Free, Powder Free, Resistant To Wide Range Of Chemicals, Ambidextrous, 12", Cleanroom Gloves, Iso Class 5, Finger Textured, White, Non Particulating Easy Tear Packaging, 1.5 Aqlbioclean 300Mm (12")Nitrile Contains No Natural Latex Proteins, Finger-Textured, Ambidextrous, White, Beaded Cuff, Sz L

Reviews of Ansell #BIOTAC