Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Green L 1000 PK
  • Zoro #: G0298345
  • Mfr #: BSAN
$272.20 ($0.27/unit)
  • Glove Size: L
  • Color: Green
  • Item: Disposable Gloves
See full product details
Out of Stock

Ansell #BSAN Specifications

  • Zoro #: G0298345
  • Mfr #: BSAN
Glove Size: L Color: Green
Item: Disposable Gloves Package Quantity: 1000
Disposable Glove Material: Nitrile Size: L
Material: Nitrile Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Synergy? Non Sterile Nitrile Gloves, Contains No Natural Latex Proteins, 300Mm (12"), Ambidextrous, Textured Grip, Beaded Cuff, Green Color, Sz L

Reviews of Ansell #BSAN