Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free White M 1000 PK
  • Zoro #: G0296954
  • Mfr #: BIOTAC
$239.60 ($0.24/unit)
  • Latex Content: Latex Free
  • Color: White
  • Size: M
See full product details
Out of Stock

Ansell #BIOTAC Specifications

  • Zoro #: G0296954
  • Mfr #: BIOTAC
Latex Content: Latex Free Color: White
Size: M Cuff: Beaded
Disposable Glove Grade: Cleanroom Disposable Glove Material: Nitrile
Lining: Unlined Resists: Chemicals
Glove Size: M Palm Thickness: 4.33 mil
Cuff Thickness: 3.15 mil Powdered/Powder Free: Powder Free
Metal Detectable: No Application: Room Cleaning and Preparing, Chemical Handling, Enhanced Grip In Wet Environments, Enhanced Tactile Sensitivity and Dexterity, Especially for Delicate Procedures, Food Processing and Handling
Glove Texture Location: Fingers Only Item: Disposable Gloves
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Finger Thickness: 6.69 mil
Glove Length: 11-1/2" Package Quantity: 1000
Sterile/Non-Sterile: Non-Sterile Ambidextrous/Hand-Specific: Ambidextrous
Aloe Inner Surface: No Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Biotac, Non Sterile, Nitrile Gloves, Superior Grip, Esd Properties, Latex Free, Powder Free, Resistant To Wide Range Of Chemicals, Ambidextrous, 12", Cleanroom Gloves, Iso Class 5, Finger Textured, White, Non Particulating Easy Tear Packaging, 1.5 Aql00Mm (12") Nitrile Contains No Natural Latex Proteins, Finger-Textured, Ambidextrous, White, Beaded Cuff, Sz M

Reviews of Ansell #BIOTAC