Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free White S 1000 PK
  • Zoro #: G0296799
  • Mfr #: BIOTAC
$239.60 ($0.24/unit)
  • Glove Texture Location: Fingers Only
  • Palm Thickness: 4.33 mil
  • Powdered/Powder Free: Powder Free
See full product details
Out of Stock

Ansell #BIOTAC Specifications

  • Zoro #: G0296799
  • Mfr #: BIOTAC
Glove Texture Location: Fingers Only Palm Thickness: 4.33 mil
Powdered/Powder Free: Powder Free Size: S
Sterile/Non-Sterile: Non-Sterile Metal Detectable: No
Application: Room Cleaning and Preparing, Chemical Handling, Enhanced Grip In Wet Environments, Enhanced Tactile Sensitivity and Dexterity, Especially for Delicate Procedures, Food Processing and Handling Item: Disposable Gloves
Latex Content: Latex Free Resists: Chemicals
Cuff Thickness: 3.15 mil Aloe Inner Surface: No
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Color: White
Glove Length: 11-1/2" Ambidextrous/Hand-Specific: Ambidextrous
Lining: Unlined Glove Size: S
Finger Thickness: 6.69 mil Cuff: Beaded
Disposable Glove Material: Nitrile Package Quantity: 1000
Disposable Glove Grade: Cleanroom Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Biotac, Non Sterile, Nitrile Gloves, Superior Grip, Esd Properties, Latex Free, Powder Free, Resistant To Wide Range Of Chemicals, Ambidextrous, 12", Cleanroom Gloves, Iso Class 5, Finger Textured, White, Non Particulating Easy Tear Packaging, 1.5 Aqlbioclean 300Mm (12")Nitrile Contains No Natural Latex Proteins, Finger-Textured, Ambidextrous, White, Beaded Cuff, Sz S

Reviews of Ansell #BIOTAC