Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free White Xl 1000 PK
  • Zoro #: G0296920
  • Mfr #: BIOTAC
$239.60 ($0.24/unit)
  • Cuff: Beaded
  • Size: XL
  • Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
See full product details
Out of Stock

Ansell #BIOTAC Specifications

  • Zoro #: G0296920
  • Mfr #: BIOTAC
Cuff: Beaded Size: XL
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Color: White
Powdered/Powder Free: Powder Free Disposable Glove Grade: Cleanroom
Item: Disposable Gloves Package Quantity: 1000
Finger Thickness: 6.69 mil Glove Length: 11-1/2"
Application: Room Cleaning and Preparing, Chemical Handling, Enhanced Grip In Wet Environments, Enhanced Tactile Sensitivity and Dexterity, Especially for Delicate Procedures, Food Processing and Handling Sterile/Non-Sterile: Non-Sterile
Lining: Unlined Disposable Glove Material: Nitrile
Palm Thickness: 4.33 mil Cuff Thickness: 3.15 mil
Glove Size: XL Ambidextrous/Hand-Specific: Ambidextrous
Resists: Chemicals Aloe Inner Surface: No
Metal Detectable: No Latex Content: Latex Free
Glove Texture Location: Fingers Only Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

XL

Reviews of Ansell #BIOTAC