Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free White Xl 1000 PK
  • Zoro #: G0298643
  • Mfr #: BNAL
$577.96 ($0.58/unit)
  • Glove Texture Location: Palm and Fingers
  • Disposable Glove Grade: Cleanroom
  • Package Quantity: 1000
See full product details
Out of Stock

Ansell #BNAL Specifications

  • Zoro #: G0298643
  • Mfr #: BNAL
Glove Texture Location: Palm and Fingers Disposable Glove Grade: Cleanroom
Package Quantity: 1000 Glove Length: 16"
Ambidextrous/Hand-Specific: Ambidextrous Item: Disposable Gloves
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Disposable Glove Material: Nitrile
Latex Content: Latex Free Metal Detectable: No
Palm Thickness: 3.94 mil Application: Life Sciences
Cuff Thickness: 3.15 mil Powdered/Powder Free: Powder Free
Glove Size: XL Cuff: Beaded
Aloe Inner Surface: No Sterile/Non-Sterile: Non-Sterile
Size: XL Finger Thickness: 6.30 mil
Lining: Unlined Color: White
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

XL

Reviews of Ansell #BNAL