Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Green Xl 1000 PK
  • Zoro #: G0298275
  • Mfr #: BSAN
$272.20 ($0.27/unit)
  • Item: Disposable Gloves
  • Size: XL
  • Color: Green
See full product details
Out of Stock

Ansell #BSAN Specifications

  • Zoro #: G0298275
  • Mfr #: BSAN
Item: Disposable Gloves Size: XL
Color: Green Package Quantity: 1000
Glove Size: XL Disposable Glove Material: Nitrile
Material: Nitrile Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Synergy? Non Sterile Nitrile Gloves, Contains No Natural Latex Proteins, 300Mm (12"), Ambidextrous, Textured Grip, Beaded Cuff, Green Color, Sz XL

Reviews of Ansell #BSAN