Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Vinyl Clear L 1000 PK
  • Zoro #: G0297849
  • Mfr #: BVA-E
$142.00 ($0.14/unit)
  • Disposable Glove Material: Vinyl
  • Glove Size: L
  • Size: L
See full product details
This item ships free.

Ansell #BVA-E Specifications

  • Zoro #: G0297849
  • Mfr #: BVA-E
Disposable Glove Material: Vinyl Glove Size: L
Size: L Package Quantity: 1000
Item: Disposable Gloves Color: White
Material: vinyl Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Vector White 12" (300Mm) Vinyl (Pvc) Ambidextrous, Non-Textured, Powder-Free, Latex-Free, Beaded Cuff.Protein Level: Pvc Contains No Natural Latex Proteins, Sz Lg

Reviews of Ansell #BVA-E