Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Neoprene Powder Free Green 8-1/2 200 PK
  • Zoro #: G0297435
  • Mfr #: S-BFAP
$280.00 ($1.40/unit)
  • Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
  • Metal Detectable: No
  • Latex Content: Latex Free
See full product details
Out of Stock

Ansell #S-BFAP Specifications

  • Zoro #: G0297435
  • Mfr #: S-BFAP
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Metal Detectable: No
Latex Content: Latex Free Cuff Thickness: 2.80 mil
Palm Thickness: 3.94 mil Aloe Inner Surface: No
Item: Disposable Gloves Cuff: Beaded
Ambidextrous/Hand-Specific: Ambidextrous Size: 8-1/2
Glove Length: 11-1/2" Color: Green
Finger Thickness: 4.70 mil Disposable Glove Grade: Cleanroom
Package Quantity: 200 Powdered/Powder Free: Powder Free
Lining: Unlined Application: Life Sciences
Disposable Glove Material: Neoprene Sterile/Non-Sterile: Sterile
Glove Size: 8-1/2 Glove Texture Location: Fingers Only
Material: neoprene Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Fusion? Green SterilePolychloroprene Cleanroom Gloves, 11.41", Finger Textured, Ambidextrous, (No Natural LatexProteins In Polychloprene), Sz 8.0-8.5

Reviews of Ansell #S-BFAP