Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free Green 7-1/2 200 PK
  • Zoro #: G0297514
  • Mfr #: BENS
$383.40 ($1.92/unit)
  • Application: Life Sciences
  • Sterile/Non-Sterile: Sterile
  • Cuff Thickness: 2.36 mil
See full product details
This item ships free.

Ansell #BENS Specifications

  • Zoro #: G0297514
  • Mfr #: BENS
Application: Life Sciences Sterile/Non-Sterile: Sterile
Cuff Thickness: 2.36 mil Disposable Glove Grade: Cleanroom
Resists: Chemicals Item: Disposable Gloves
Color: Green Disposable Glove Material: Nitrile
Latex Content: Latex Free Finger Thickness: 5.10 mil
Glove Length: 11-1/2" Palm Thickness: 3.94 mil
Metal Detectable: No Glove Size: 7-1/2
Size: 7-1/2 Glove Texture Location: Palm and Fingers
Aloe Inner Surface: No Package Quantity: 200
Powdered/Powder Free: Powder Free Lining: Unlined
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Cuff: Beaded
Special Features: Double-Donnable, Hypoallergenic Ambidextrous/Hand-Specific: Hand-Specific
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean 300Mm (12")Sterile Nitrile/No Natural Latex Proteins Textured Grip, Hand Specific, Green, Sz 7.5

Reviews of Ansell #BENS