Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Nitrile Powder Free Green 9 200 PK
  • Zoro #: G0297410
  • Mfr #: BENS
$383.40 ($1.92/unit)
  • Item: Disposable Gloves
  • Finger Thickness: 5.10 mil
  • Disposable Glove Material: Nitrile
See full product details
This item ships free.

Ansell #BENS Specifications

  • Zoro #: G0297410
  • Mfr #: BENS
Item: Disposable Gloves Finger Thickness: 5.10 mil
Disposable Glove Material: Nitrile Powdered/Powder Free: Powder Free
Size: 9 Glove Texture Location: Palm and Fingers
Glove Length: 11-1/2" Lining: Unlined
Package Quantity: 200 Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Sterile/Non-Sterile: Sterile Metal Detectable: No
Glove Size: 9 Resists: Chemicals
Ambidextrous/Hand-Specific: Hand-Specific Special Features: Double-Donnable, Hypoallergenic
Palm Thickness: 3.94 mil Latex Content: Latex Free
Aloe Inner Surface: No Color: Green
Disposable Glove Grade: Cleanroom Cuff Thickness: 2.36 mil
Application: Life Sciences Cuff: Beaded
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean 300Mm (12")Sterile Nitrile/No Natural Latex Proteins Textured Grip, Hand Specific, Green, Sz 9

Reviews of Ansell #BENS