Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Neoprene Powder Free Green 10 200 PK
  • Zoro #: G0297401
  • Mfr #: S-BFAP
$280.00 ($1.40/unit)
  • Package Quantity: 200
  • Metal Detectable: No
  • Ambidextrous/Hand-Specific: Ambidextrous
See full product details
This item ships free.

Ansell #S-BFAP Specifications

  • Zoro #: G0297401
  • Mfr #: S-BFAP
Package Quantity: 200 Metal Detectable: No
Ambidextrous/Hand-Specific: Ambidextrous Cuff: Beaded
Latex Content: Latex Free Size: 10
Glove Texture Location: Fingers Only Lining: Unlined
Glove Size: 10 Color: Green
Aloe Inner Surface: No Sterile/Non-Sterile: Sterile
Palm Thickness: 3.94 mil Disposable Glove Grade: Cleanroom
Item: Disposable Gloves Powdered/Powder Free: Powder Free
Application: Life Sciences Disposable Glove Material: Neoprene
Finger Thickness: 4.70 mil Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Glove Length: 11-1/2" Cuff Thickness: 2.80 mil
Material: neoprene Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Fusion? Green SterilePolychloroprene Cleanroom Gloves, 11.41", Finger Textured, Ambidextrous, (No Natural LatexProteins In Polychloprene), Sz 10

Reviews of Ansell #S-BFAP