Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Neoprene Powder Free Natural 6 200 PK
  • Zoro #: G0297715
  • Mfr #: BUPS
$407.00 ($2.04/unit)
  • Application: Life Sciences
  • Standards: ASTM D6978, EN 374-1/2/3, EN 420:2003- A1:2009 , EN 455 Part 2, Food Contact,Category III, ISO 11137-1
  • Ambidextrous/Hand-Specific: Hand-Specific
See full product details
This item ships free.

Ansell #BUPS Specifications

  • Zoro #: G0297715
  • Mfr #: BUPS
Application: Life Sciences Standards: ASTM D6978, EN 374-1/2/3, EN 420:2003- A1:2009 , EN 455 Part 2, Food Contact,Category III, ISO 11137-1
Ambidextrous/Hand-Specific: Hand-Specific Size: 6
Powdered/Powder Free: Powder Free Disposable Glove Material: Neoprene
Color: natural Palm Thickness: 4.33 mil
Metal Detectable: No Glove Texture Location: Palm and Fingers
Aloe Inner Surface: No Finger Thickness: 5.51 mil
Disposable Glove Grade: Cleanroom Resists: Chemicals
Package Quantity: 200 Cuff Thickness: 3.54 mil
Cuff: Beaded Glove Length: 11-1/2"
Glove Size: 6 Item: Disposable Gloves
Lining: Unlined Sterile/Non-Sterile: Sterile
Latex Content: Latex Free Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Ultimate?? Sterile Polychloprene Gloves, 12", .65 Aql, Powder Free, Latex Free, Exceptional Tactility, Anti-Static, Excellent Chemical Resistant, Iso Class 4 & Eu Gmp Grade A, No Natural Latex Proteins, Textured, Hand Specific, Outstanding Tactility

Reviews of Ansell #BUPS