Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Neoprene Powder Free Natural 7 200 PK
  • Zoro #: G0297690
  • Mfr #: BUPS
$316.51 ($1.58/unit)
  • Cuff Thickness: 3.54 mil
  • Size: 7
  • Disposable Glove Grade: Cleanroom
See full product details
This item ships free.

Ansell #BUPS Specifications

  • Zoro #: G0297690
  • Mfr #: BUPS
Cuff Thickness: 3.54 mil Size: 7
Disposable Glove Grade: Cleanroom Cuff: Beaded
Powdered/Powder Free: Powder Free Disposable Glove Material: Neoprene
Sterile/Non-Sterile: Sterile Resists: Chemicals
Ambidextrous/Hand-Specific: Hand-Specific Glove Texture Location: Palm and Fingers
Glove Length: 11-1/2" Application: Life Sciences
Palm Thickness: 4.33 mil Item: Disposable Gloves
Color: natural Aloe Inner Surface: No
Glove Size: 7 Package Quantity: 200
Latex Content: Latex Free Special Features: Double-Donnable
Standards: ASTM D6978, EN 374-1/2/3, EN 420:2003- A1:2009 , EN 455 Part 2, Food Contact,Category III, ISO 11137-1 Finger Thickness: 5.51 mil
Metal Detectable: No Lining: Unlined
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Ultimate?, Sterile Polychloprene Gloves, 12", .65 Aql, Powder Free, Latex Free, Exceptional Tactility, Anti-Static, Excellent Chemical Resistant, Iso Class 4 & Eu Gmp Grade A, No Natural Latex Proteins, Textured, Hand Specific, Outstanding Tactility

Reviews of Ansell #BUPS