Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Neoprene Powder Free Natural 8-1/2 200 PK
  • Zoro #: G0297882
  • Mfr #: BUPS
$317.32 ($1.59/unit)
  • Special Features: Double-Donnable
  • Application: Life Sciences
  • Cuff: Beaded
See full product details
Out of Stock

Ansell #BUPS Specifications

  • Zoro #: G0297882
  • Mfr #: BUPS
Special Features: Double-Donnable Application: Life Sciences
Cuff: Beaded Finger Thickness: 5.51 mil
Latex Content: Latex Free Powdered/Powder Free: Powder Free
Package Quantity: 200 Color: natural
Glove Length: 11-1/2" Disposable Glove Material: Neoprene
Lining: Unlined Metal Detectable: No
Size: 8-1/2 Aloe Inner Surface: No
Item: Disposable Gloves Glove Size: 8-1/2
Resists: Chemicals Ambidextrous/Hand-Specific: Hand-Specific
Standards: ASTM D6978, EN 374-1/2/3, EN 420:2003- A1:2009 , EN 455 Part 2, Food Contact,Category III, ISO 11137-1 Sterile/Non-Sterile: Sterile
Cuff Thickness: 3.54 mil Palm Thickness: 4.33 mil
Glove Texture Location: Palm and Fingers Disposable Glove Grade: Cleanroom
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Ultimate?, Sterile Polychloprene Gloves, 12", .65 Aql, Powder Free, Latex Free, Exceptional Tactility, Anti-Static, Excellent Chemical Resistant, Iso Class 4 & Eu Gmp Grade A, No Natural Latex Proteins, Textured, Hand Specific, Outstanding Tactility

Reviews of Ansell #BUPS