Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Goggles, Sterile, Single Use, Clear, PK60
  • Zoro #: G0297803
  • Mfr #: BCGS1
$373.00 ($6.22/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Protective Goggles
  • Standards: EN 166:2001 Optical Class 1
See full product details
Out of Stock

Ansell #BCGS1 Specifications

  • Zoro #: G0297803
  • Mfr #: BCGS1
Promotion Restriction: Not eligible for promotion Item: Protective Goggles
Standards: EN 166:2001 Optical Class 1 ANSI Dust/Splash Rating: Not Rated for Dust or Splash
X-Ray Detectable: No UV Protection: None
Lens Coating: Anti-Fog, Scratch-Resistant Lens Color: Clear
Foam Lined: No Protective Goggle Item: Safety
Series: BioClean Clearview Eyewear Size: Universal
Strap Material: Silicone Lens Material: Polycarbonate
Eyewear Venting: Indirect Frame Color: Clear
Eyewear Frame Design: Goggle Frame Material: PVC
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Clearview Sterile Single Use Googles

Reviews of Ansell #BCGS1