- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Disposable Clothing
- /
- Disposable Suits & Coveralls
- /
- Hooded Disposable Coveralls, XS, 20 PK, White, Non-Porous Film Laminate, Zipper
Shop Alternate Products
This Product is Discontinued
Ansell
Hooded Disposable Coveralls, XS, 20 PK, White, Non-Porous Film Laminate, Zipper (Discontinued)
Mfr # S-BDCHT
Zoro # G0437219
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XS
- Material Non-Porous Film Laminate
- Fits Chest Size 30 in to 33 in
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
Customers Also Purchased
- Brand Ansell
-
MFR #
S-BDCHT
-
Zoro #
G0437219
- UPC # 076490091583
- Country of Origin Malaysia
- Category Disposable Suits & Coveralls
Dimensions
Size | XS |
Fits Chest Size | 30 in to 33 in |
Disposable Clothing Size | XS |
Fits Waist Size | 22 in to 23 in |
Minimum Height | 62 in |
Maximum Height | 64 in |
Maximum Chest Size | 33 in |
Chest Size - Maximum | 33 in |
Named Size | XS |
Chest Size - Minimum | 30 in |
Height - Minimum | 62 in |
Height - Maximum | 64 in |
Details
Item | Hooded Disposable Coveralls |
Material | Non-Porous Film Laminate |
Closure Type | Zipper |
Level of Protection | Dry Particulate, Reduced Spray |
Series | BioClean-D |
Thickness | 9.8 mil |
Color | White |
Standards | ASTM F739-12, EN 1149-5:2008, EN 13935-2, EN ISO 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010, EN ISO 14325, ISO 11137-1:2006, ISO 9001:2015, ISO Class 4 |
Cuff Style | Elastic |
Cuff Styles | Elastic |
Disposable Clothing Primary Material | Polyethylene |
Fabric Weight | 1.7 oz |
Ankle Style | Elastic |
Features | Reduced Contamination Risks |
Inseam | 61 in |
Seam Style | Bound |
Coverall Style | Hooded Coverall |
Liquid Tight | Yes |
Gas Tight | No |
Hood Style | Elastic |
Sterility Assurance Level | 10^-6 |
Includes Boot Covers | No |
Spray Tight | Yes |
Packaging | Individually Packaged |
Hazard Type | Liquid Splash |
Sterile/Non-Sterile | Sterile |
Material Performance | Light Duty |
Includes Outer Boot Flaps | No |
Garment Style | Coverall |
Attached Hood | Yes |
Hazard Protection Type | Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash |
High Visibility | No |
Coverall Construction | Hooded with Elastic Cuffs and Ankles |
Anti-Static | Yes |
Federal 209E Clean Room Class | 10 |
Protection Type | Cleanroom |
ISO Cleanroom Class | ISO 4 (Class 10) and above |
Breathable Back Style | Not Applicable |
Coverall Material | Polyurethane |
Closure Features | Zipper |
Reduced Spray | Yes |
EPA Level | A |
ISO Class | ISO 4 |
Includes Thumb Loops | Yes |
Cleanroom Class | ISO 4 (Class 10) and Above |
Pathogen & Chemical Ratings | Meets ASTM F739 |
Material Weight | 60 g/sq m |
High-Visibility | No |
Accessory Type | Hooded Disposable Coveralls |
Wrist Closure | Elastic |
Sterilization Status | Sterile |
Ankle Closure | Elastic |
Federal 209E Cleanroom Class | 10 |
EPA Protection Level | A |
Includes Slip Resistant Sole | Not Applicable |
Pathogen and Chemical Ratings | Meets ASTM F739 |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 33 in, Chest Size - Minimum 30 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No, Height - Maximum 64 in, Height - Minimum 62 in, High-Visibility No, Hood Style Elastic