Skip to Main Content
customer-service Help
Ansell

Lab Coat, Anti-Static, Sterile, S, PK30

Ansell Lab Coat, Anti-Static, Sterile, S, PK30 S-BDLC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$410.55 ($13.69/unit)
  • Item: Lab Coat,Anti-Static,Sterile,S,PK30
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Sterile
See full product details
This item ships free.
Total: $410.55

Ansell #S-BDLC Specifications

  • Item: Lab Coat,Anti-Static,Sterile,S,PK30
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Individually Packaged
  • Seam Style: Bound
  • Cuff Style: Open
  • Color: White
  • Material: Polyethylene
  • Size: S
  • Fits Chest Size: 33 in to 36 in
  • Anti-Static: Yes
  • Closure Type: Snaps
  • Standards: ASTM F739, Category III, CE 0598, EN 1149-5:2008, EN 13934-1, EN 19935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 13982-1:2004 + A1:2010, EN13034:2005 + A1:2009, ISO 11137-1:2006
  • Number of Pockets: 3
  • Gender: Unisex
  • Maximum Height: 56 in
  • Pattern: Solid
  • Minimum Chest Size: 33 in
  • Material Performance: Light Duty
  • Attached Hood: No
  • For Height: 54 in to 59 in
  • Minimum Height: 54 in
  • Garment Style: Lab Coat
  • Collar Style: Mandarin
  • Brand and Series: Ansell BioClean-D
  • Protection Type: Cleanroom
  • Sterility Assurance Level: 10^-6
  • Maximum Chest Size: 36 in
  • No. of Pockets: 3
  • Pocket Location: Left Chest, Left Hip, Right Hip
  • Launderable: No
  • Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Lab Coat,Anti-Static,Sterile,S,PK30, Cleanroom Class Not Rated, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Launderable No, Material Polyethylene, Maximum Height 56 in, Minimum Height 54 in, Number of Pockets 3, Packaging Individually Packaged, Pattern Solid, Protection Type Cleanroom, Seam Style Bound, Size S

Reviews of Ansell #S-BDLC