Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Lab Coat, Collar, Non Sterile, White, PK30, L

  • Zoro #: G0436665
  • Mfr #: BDLC
$248.66 ($8.29/unit)
  • Item: Lab Coat,Collar,Non Sterile,White,PK30,L
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
See full product details
This item ships free.

Ansell #BDLC Specifications

  • Zoro #: G0436665
  • Mfr #: BDLC
Item: Lab Coat,Collar,Non Sterile,White,PK30,L Cleanroom Class: Not Rated
Sterile/Non-Sterile: Non-Sterile Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Packaging: Individually Packaged Seam Style: Bound
Cuff Style: Open Color: White
Material: Polyethylene Size: L
Fits Chest Size: 39 in to 42 in Anti-Static: Yes
Closure Type: Snaps Standards: ASTM F739, Category III, EN ISO 13688:2013, EN 13934-1, EN 19935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-6, EN ISO 13982-1:2004 + A1:2010
Maximum Height: 72 in Protection Type: Cleanroom
Minimum Height: 59 in Gender: Unisex
Pattern: Solid Material Performance: Light Duty
Launderable: No No. of Pockets: 1 - Left Chest Pocket, 1 - Left Hip Pocket, 1 - Right Hip Pocket
Pocket Location: Left Chest, Left Hip, Right Hip Number of Pockets: 3
Brand and Series: Ansell BioClean-D Garment Style: Lab Coat
For Height: 59 in to 72 in Maximum Chest Size: 42 in
Attached Hood: No Collar Style: Mandarin
Minimum Chest Size: 39 in Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Lab Coat,Collar,Non Sterile,White,PK30,L, Cleanroom Class Not Rated, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Launderable No, Material Polyethylene, Maximum Height 72 in, Minimum Height 59 in, Number of Pockets 3, Packaging Individually Packaged, Pattern Solid, Protection Type Cleanroom, Seam Style Bound, Size L

Reviews of Ansell #BDLC