Shop Alternate Products
This Product is Discontinued
Ansell
Disposable Procedural Face Mask, Universal, White, 600PK (Discontinued)
Mfr # MEA210-3
Zoro # G0437121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material Polypropylene, Polyethylene
- Standards ISO 2859
- Mask Headstrap Type Dual, Non-Adjustable
- Nosepiece Type None