Skip to Main Content
customer-service Help
Ansell

Overshoes, Non Sterile, White, PK1000

Ansell Overshoes, Non Sterile, White, PK1000 ESD016W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$389.33 ($0.39/unit)
  • Item: Overshoes,Non Sterile,White,PK1000
  • Cleanroom Class: ISO 5 (Class 100) and above
  • Sterile/Non-Sterile: Non-Sterile
See full product details
This item ships free.
Total: $389.33

Ansell #ESD016W Specifications

  • Item: Overshoes,Non Sterile,White,PK1000
  • Cleanroom Class: ISO 5 (Class 100) and above
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulate
  • Packaging: Bulk
  • Color: White
  • Material: Polypropylene
  • Anti-Static: Yes
  • Closure Type: Elastic
  • Series: BIoClean ESD
  • Standards: ISO 9001:2015
  • Includes Slip Resistant Sole: No
  • Cover Material: Polypropylene
  • Garment Style: Shoe Cover
  • Metal Detectable: No
  • ISO Cleanroom Class: ISO 5 (Class 100)
  • ISO Class: ISO 5
  • Waterproof: No
  • Sole Material: Polyester Filament Yarn/Conductive Nylon Carbon Filament Yarn
  • FDA Compliant: No
  • Protection Type: Cleanroom
  • Federal 209E Clean Room Class: 100
  • Brand and Series: Ansell BioClean ESD
  • Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Overshoes,Non Sterile,White,PK1000, Package Quantity 1000

Reviews of Ansell #ESD016W