This item is Discontinued.

Ansell Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 7, 12PK 103360

Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 7, 12PK (Discontinued)

  • Mfr # 103360
  • Zoro # G4186172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103360
Zoro #
G4186172
UPC #
76490007539
Country of Origin
Korea, Republic of

Dimensions

Size
7
Glove Size
7

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm

Description

AnsellPro HyFlex Lite Gloves, Black/Gray, Size 7, 12 Pairs

Restrictions

WARNING: This product can expose you to chemicals including N,N-Dimethylformamide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.