This item is Discontinued.

Ansell ActivArmr Flame and Cut Resistant Gloves, Ansell 80813, Size 8, 1 Pair 206490

ActivArmr Flame and Cut Resistant Gloves, Ansell 80813, Size 8, 1 Pair (Discontinued)

  • Mfr # 206490
  • Zoro # G602539509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206490
Zoro #
G602539509
UPC #
76490028336
Country of Origin
China

Description

ACTIVARMR® FLAME AND CUT RESISTANT GLOVES, ANSELL 80-813, SIZE 8, 1 PAIR MATERIALS ARE INHERENTLY FLAME RESISTANT, PROVIDING PROTECTION EVEN AFTER MULTIPLE LAUNDERINGS; MEETS FR TESTING CGSB 155.20-2000. SUPERIOR ARC-FLASH PROTECTION: "ARC RATING (ATPV) = 9.4 CAL/CM2 ARC CATEGORY LEVEL 2 PER ASTM F2675-13". EN ISO CUT LEVEL C PROTECTION PROVIDES THE WORKER THE ABILITY TO HANDLE SHARP PARTS AND MATERIALS WITH CONFIDENCE. OFFERS AN ERGONOMIC DESIGN, SUPERIOR COMFORT, DEXTERITY AND FLEXIBILITY BASED ON PATENTED TECHNOLOGY. THIN 13G KNITTED LINER WITH DUPONTTM KEVLAR® INCREASES PRODUCTIVITY AND COMPLIANCE. PROPRIETARY SOFT FOAM COATING ENSURES A SECURE GRIP IN WET, OILY AND DRY ENVIRONMENTS TO REDUCE SLIPPAGE AND TENSION IN THE HANDS.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.