Shop Alternate Products
This Product is Discontinued
Bioclean
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, BioClean Series, 100PK (Discontinued)
Mfr # BCAG-SL
Zoro # G0436640
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lens Color Clear
- Standards CE, EN 166:2001 Optical Class 1 C, ISO Class 4 and EU GMP Grade A
- Lens Material Polycarbonate
- Lens Coating Anti-Fog, Scratch-Resistant
- UV Protection None