TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Sleeves, 18 In. L, Blue, Vinyl, PR, Min. Qty 12

ANSELL| Zoro #: G2368554| Mfr #: 59-001

$0.54 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 8 milColor: BlueLength: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368554 Mfr #: 59-001
Thickness: 8 milColor: Blue
Length: 18"Material: vinyl
Item: Chemical Resistant SleevesCuff Style: Elastic
Seam Style: Heat SealedCountry of Origin (subject to change): China

Description

Chemical Resistant Sleeves, Material Vinyl, Length 18 In., Thickness 8 mil, Elastic Cuff Style, Color Blue, Standards FDA, 1 Pair

Reviews