Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ventilated Gloves, L, Blue/White, PR

  • Zoro #: G0052114
  • Mfr #: 32-135

$2.94

  • Coating Coverage: Palm and Partial Finger
  • Size: L
  • Color: Blue/ White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #32-135 Specifications

  • Zoro #: G0052114
  • Mfr #: 32-135
Coating Coverage: Palm and Partial Finger Size: L
Color: Blue/ White Lining: Cotton Interlock
Cuff: Slip-On Standards: 21 CFR 177.2600 For Food Contact
Application: Assembly, Inspection, Receiving, Light to Medium Fabrication and Material Handling Coating Material: Nitrile
Length: 8-1/2" Thumb Style: Straight
Item: Ventilated Gloves Base Coating Material: Foam Nitrile
Glove Construction: Seamless Knit Glove Materials: Polyester/Stainless Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Ventilated Gloves, Lining Cotton Interlock, Color Blue/ White, Cuff Slip-On, Thumb Style Straight, Standards 21 CFR 177.2600 For Food Contact, 1 Pair

Reviews of Ansell #32-135