Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ventilated Gloves, XL, Blue/White, PR

  • Zoro #: G0052105
  • Mfr #: 32-135

$2.94

  • Lining: Cotton Interlock
  • Cuff: Slip-On
  • Application: Assembly, Inspection, Receiving, Light to Medium Fabrication and Material Handling
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #32-135 Specifications

  • Zoro #: G0052105
  • Mfr #: 32-135
Lining: Cotton Interlock Cuff: Slip-On
Application: Assembly, Inspection, Receiving, Light to Medium Fabrication and Material Handling Coating Coverage: Palm and Partial Finger
Standards: 21 CFR 177.2600 For Food Contact Size: Xl
Coating Material: Nitrile Color: Blue/White
Length: 8-1/2" Item: Ventilated Gloves
Thumb Style: Straight Glove Materials: Polyester/Stainless Steel
Base Coating Material: Foam Nitrile Glove Construction: Seamless Knit
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Ventilated Gloves, Lining Cotton Interlock, Color Blue/White, Cuff Slip-On, Thumb Style Straight, Standards 21 CFR 177.2600 For Food Contact, 1 Pair

Reviews of Ansell #32-135