
HyFlex CR Ultra Lightweight Assembly Gloves, Size 11, PK12, 12PK (Discontinued)
- Mfr # 103325
- Zoro # G605742418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103325
Zoro #
G605742418
UPC #
76490003685
Country of Origin
Mexico
Dimensions
Size
8.5 x 11
Thickness
13 gauge
Details
Item
Gloves
Color
Buff
Cuff Style
Cut-Resistant
Material
Kevlar®; Foam Nitrile
Hand
Pair
Weight
1.68 lbs
Description
Cut-resistant stretch Kevlar liner. Excellent choice when working with sharp-edged materials and tools. Lining provides a comfortable fit with excellent protection from nuisance nicks and abrasion and the extended cuff offers extra cut protection around the wrist. Coating channels away oil from the surface of the gloves, providing a sure grip in light oil applications and features a soil-hiding black palm coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.