This item is Discontinued.

No Product Image Available

13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (Discontinued)

  • Mfr # 102944
  • Zoro # G9772508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102944
Zoro #
G9772508
UPC #
-
Country of Origin
Thailand

Dimensions

Size
8
Length
13"
Glove Size
8
Glove Length
13"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Nitrile
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

SolVex SandpatchGrip Nitrile Gloves,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.