This item is Discontinued.

No Product Image Available

Disposable Gloves, 4.3 mil Palm, Nitrile, L, 100 PK, Dark Blue (Discontinued)

  • Mfr # 105083
  • Zoro # G9775229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105083
Zoro #
G9775229
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
4.3 mil
Glove Size
L

Details

Item
Disposable Gloves
Color
Dark Blue
Material
Nitrile
Application
Agriculture, Automotive, Chemical and Petrochemical, Food Processing
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free

Description

TNT Disposable Nitrile Gloves,No,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.