24 x 12-12 in Lawn Mower Tire, Black, 4 PK

  • Mfr # T400424120012

  • Zoro # G816020725


product price:  $455.99
/pk 4, $114.00/ea
Free Shipping & Returns

Key Features

Tire Size
24 x 12-12 in
Tire Rim Dia.
0 in
Tire Material
Rubber
Tread Depth
0.43 MM
Wheel Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T400424120012
Zoro #
G816020725
UPC #
810173183383
Country of Origin
China

Dimensions

Tire Size
24 x 12-12 in
Tire Rim Dia.
0 in
Tread Depth
0.43 MM
Wheel Width
8 in
Wheel Diameter
22 in
Overall Length
22 in

Details

Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
23.03 IN
For Use With
Lawn Mowers

Description

Set of 424x12.00-12 ATW-040 Commercial Zero Turn Lawn Mower Tire


  • Set of 2
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.