
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39
Zoro #
G404241914
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
44 in
Overall Width
21 in
Wheel Diameter
7 in
Details
Cylinder Capacity
1 cylinder up to 8 1/2” in dia. & 1 cylinder up to 8” in dia.
Wheel Material
Solid Rubber
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.