FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Air Tool Conditioner, Bottle, 16 oz

ANTI-SEIZE| Zoro #: G2361642| Mfr #: 53700

$12.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2361642 Mfr #: 53700
Flash Point: 320 Degrees FMax. Operating Temp.: 250 Degrees F
Color: AmberSub-Category: General Purpose Lubricants
Container Size: 16 oz.Min. Operating Temp.: -10 Degrees F
Item: Air Tool Conditioner/CleanerSeries: AIR TOOL CONDITIONER
Lubricant NSF Rating: Not RatedSpecific Gravity: 0.78
Application: Use to Lubricate Bearings, Cables, Chains, Nuts, Bolts, Rollers, Hinges, Sockets, Pulleys, , Sliding SurfacesContainer Type: Bottle
Flash Point: 320 Degrees FVOC Content: 1%
Net Weight: 16 oz.Country of Origin (subject to change): United States

Product Description

Air Tool Conditioner, Type Plastic Bottle, Size 16 oz., Size/Net Weight 16 fl. oz., Temp Range -10 to 250 F, Flash Point 320 to 399 F, VOC Content 1%, Specific Gravity 0.85 g/l, Contains Lube Oils, Squirt Bottle, Cleans, Protects, Restores, Lubricates, Eliminates Calcium Build Up From Moisture, Improves Flow of Air Pressure, Dissolves Sludge and Dirt Accumulation in Air Operated Tools

Product Reviews