Antiseize Tape, 1/2 In. W, 600 In. L

ANTI-SEIZE| Zoro #: G1294754| Mfr #: 36136

$13.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1294754 Mfr #: 36136
Density: 1.2 to 1.5sgLiquid Pressure Range: 0 to 10, 000 psi
Application: Protects Against Corrosion, Rusting and Galvanic Pitting, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe ThreadsStandards: MIL SPEC T-27703A, CID A-A-58092
Width: 1/2"Material: Copper Filled with PTFE
Length: 600"Item: Antiseize Thread Seal Tape
Color: CopperPerformance Temp. Range: -400 Degrees to 550 Degrees F
Gas Pressure Range: 0 to 300 psiThickness: 4.0+-.05 mil
Country of Origin (subject to change): Taiwan

Product Description

Antiseize Thread Seal Tape, Material Copper Filled with PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 600 In., Thickness 4.0+-.05 mil, Color Copper , Gas Pressure Range 0 to 300 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10,000 psi, Application Protects Against Corrosion, Rusting and Galvanic Pitting, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards MIL SPEC T-27703A, CID A-A-58092
Save 15%. Sign up for Z-mail.