Antiseize Tape, 3/4 In. W, 600 In. L

ANTI-SEIZE| Zoro #: G1416667| Mfr #: 36551

$22.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1416667 Mfr #: 36551
Liquid Pressure Range: 0 to 10, 000 psiDensity: 1.2 to 1.5sg
Application: Specifically for Anti Seize Applications Typical to Food Industry, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe ThreadsStandards: MIL SPEC T-27703A, CID A-A-58092, FDA 21 CFR 177.1550
Performance Temp. Range: -400 Degrees to 550 Degrees FGas Pressure Range: 0 to 300 psi
Thickness: 4.0+-.05 milWidth: 3/4"
Material: Ceramic Filled with PTFELength: 600"
Item: Antiseize Thread Seal TapeColor: Cream
Country of Origin (subject to change): Taiwan

Product Description

Antiseize Thread Seal Tape, Material Ceramic Filled with PTFE, Density 1.2 to 1.5sg, Width 3/4 In., Length 600 In., Thickness 4.0+-.05 mil, Color Cream, Gas Pressure Range 0 to 300 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10,000 psi, Application Specifically for Anti Seize Applications Typical to Food Industry, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards MIL SPEC T-27703A, CID A-A-58092, FDA 21 CFR 177.1550

Product Reviews

Save 15%. Sign up for Z-mail.