AST-PUT[TM] Plumbers Putty, 14 oz., Tan

ANTI-SEIZE| Zoro #: G1772741| Mfr #: 25201

$2.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1772741 Mfr #: 25201
Application: For Fixtures, Faucets, Bowls, Basin Cocks and Strainers, Handles many other Sealing and CaulkingIncludes: Stainless, Long Lasting, and Easy to use. It Will Not Harden, Crack, Or Shrink; Even if The Can is Left Open.
For Use With: All Metals, some plasticsItem: Plumbers Putty
Size: 14 oz.Color: Tan
Specific Gravity: 2.14Standards: Federal TT-P-1536A
Container Type: TubeFull Cure: Immediate
Begins to Harden: ImmediateCountry of Origin (subject to change): United States

Product Description

Plumbers Putty, 14 oz., Container Type Tube, Color Tan, Full Cure Immediate, Begins to Harden Immediate, Specific Gravity 2.14, All Metals, some plastics, For Fixtures, Faucets, Bowls, Basin Cocks and Strainers, Handles many other Sealing and Caulking, Standards Federal TT-P-1536A, Stainless, Long Lasting, and Easy to use. It Will Not Harden, Crack, Or Shrink; Even if The Can is Left Open. Includes

Product Reviews

Save 15%. Sign up for Z-mail.