Gas Line Sealant Tape, 1/2 x 520 In

ANTI-SEIZE| Zoro #: G1243557| Mfr #: 46335A

$5.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1243557 Mfr #: 46335A
Liquid Pressure Range: 0 to 10, 000 psiPerformance Temp. Range: -400 Degrees to 550 Degrees F
Color: yellowApplication: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Standards: UL, ULC, MIL-T-27730A, C.I.D. A-A-58092, CSA Recognized ComponentItem: Gas Line Sealant Tape
Thickness: 4.0+-.05 milDensity: 1.2 to 1.5sg
Width: 1/2"Material: PTFE
Gas Pressure Range: 0 to 2250 psiLength: 520"
Country of Origin (subject to change): Taiwan

Product Description

Gas Line Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 520 In., Thickness 4.0+-.05 mil, Color Yellow, Gas Pressure Range 0 to 2250 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10,000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards UL, ULC, MIL-T-27730A, C.I.D. A-A-58092,CSA Recognized Component

Product Reviews