JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Joint Sealant, Ribbon, 1/4"X50', White

ANTI-SEIZE| Zoro #: G0786344| Mfr #: 28007

$63.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786344 Mfr #: 28007
Standards: Meets FDA 21 CFR 177.1550 and 21 CFR 175.105 CSA Recognized componentApplication: Flanges, Pump and Compressor Housings, Heat Exchangers, Manway Covers on Rough or Irregular Surfaces, Frp Vessels, Steam Vessel Flanges, Concrete Lids, Glass Joints, Food Service and Processes.
Item: Pipe Sealant TapeColor: white
Performance Temp. Range: -450 Degrees to 600 Degrees FLiquid Pressure Range: 3, 000 psi
Gas Pressure Range: 232 psiWidth: 1/4"
Length: 50 ft.Country of Origin (subject to change): Taiwan

Product Description

Pipe Sealant Tape, Color White, Gas Pressure Range 232 psi, Performance Temp. Range -450 Degrees to 600 Degrees F, Liquid Pressure Range 3,000 psi, Application Flanges, Pump and Compressor Housings, Heat Exchangers, Manway Covers on Rough or Irregular Surfaces, Frp Vessels, Steam Vessel Flanges, Concrete Lids, Glass Joints, Food Service and Processes., Standards Meets FDA 21 CFR 177.1550 and 21 CFR 175.105 CSA Recognized component

Product Reviews

Save 15%. Sign up for Z-mail.