Joint Sealant Ribbon, 3/8 In. W, 25Ft. L

ANTI-SEIZE| Zoro #: G1434605| Mfr #: 28010

$66.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1434605 Mfr #: 28010
Standards: Meets FDA 21 CFR 177.1550 and 21 CFR 175.105, CSA Recognized ComponentDensity: 0.45 to 0.55sg, compressed to 2.0 to 2.1sg
Application: Pliable Instant Flange Gasket Resists Common Chemicals and will not Deteriorate 100% Expanded PTFE UHF MaterialItem: Joint Sealant Tape
Liquid Pressure Range: 0 to 3000 psiGas Pressure Range: 0 to 232 psi
Width: 3/8"Material: PTFE
Color: WhiteLength: 300"
Performance Temp. Range: -450 Degrees to 600 Degrees FCountry of Origin (subject to change): Taiwan

Product Description

Joint Sealant Tape, Material PTFE, Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg, Width 3/8 In., Length 300 In., Color White, Gas Pressure Range 0 to 232 psi, Performance Temp. Range -450 Degrees to 600 Degrees F, Liquid Pressure Range 0 to 3000 psi, Application Pliable Instant Flange Gasket Resists Common Chemicals and will not Deteriorate 100 Percent Expanded PTFE UHF Material, Standards Meets FDA 21 CFR 177.1550 and 21 CFR 175.105, CSA Recognized Component

Product Reviews

Save 15%. Sign up for Z-mail.