Pipe Thread Sealant, 16 fl. oz., Yellow

ANTI-SEIZE| Zoro #: G2024197| Mfr #: 29018

$17.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024197 Mfr #: 29018
Flash Point: 164 Degrees FApplication: Threaded connections for water, steam, LP and natural gas, refrigerants, fuel oils, hydraulic oil, diluted acids, and caustics. Use on all metal and PVC threaded pipe connections found in industrial, commercial, and residential systems.
Includes: Semi Smooth, Easily-Applied, Thread Sealing Compound Formulated with Special Ingredients to Provide Superior Sealing to a Variety of Liquids and GasesFor Use With: Metal, PVC, Most plastics
Item: Pipe Thread SealantSize: 16 oz.
Color: yellowSpecific Gravity: 1.3
Viscosity: 95, 000 cpsLiquid Pressure Range: 10, 000 psi
Full Cure: 24 hr.Begins to Harden: 30 min.
Performance Temp. Range: -40 Degrees to 400 Degrees FApplication Temp. Range: -40 Degrees to 400 Degrees F
Container Type: Brush Top CanCountry of Origin (subject to change): United States

Product Description

Pipe Thread Sealant, 16 oz., Container Type Brush Top Can, Color Yellow, Gas Pressure Range 2,600 psi, Liquid Pressure Range 10,000 psi, Full Cure 24 hr., Begins to Harden 30 min., Application Temp. Range -40 Degrees to 400 Degrees F, Performance Temp. Range -40 Degrees to 400 Degrees F, Flash Point 164 Degrees F, Specific Gravity 1.3, Viscosity 95,000 cps, Metal, PVC, Most plastics

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Save 15%. Sign up for Z-mail.