RTV Silicone Sealant, 8 oz Can, Almond

ANTI-SEIZE| Zoro #: G1327654| Mfr #: 27082

$13.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1327654 Mfr #: 27082
Begins to Harden: 10 min.Substrates: Will Not Sag or Run Off
Standards: UL, NSF, FDA Reg. No. 21 CFR 177-2600, Meets ASTM C920 for GM, Ford and Chrysler.Expansion Ratio: None
Flash Point: 250 Degrees FItem: RTV Silicone Sealant
Size: 8 oz.Application: Sealing, Waterproof Sealant, Instant Gasket Sealing and Insulating.
Color: AlmondSpecific Gravity: 1.05
Type: Multipurpose AerosolViscosity: 300
Full Cure: 24 hr.Characteristics: AST-RTV(TM) Silicone is a Multi-Purpose Single Component Adhesive Sealant That Quickly Adheres to Most Surfaces. Provides a Tough, Resilient, Silicone Rubber Good For Hundreds of Applications.
Temp. Range: -85 To 500 Degrees FCountry of Origin (subject to change): United States

Product Description

Keep moisture out and joints sealed tight with this rtv silicone sealant from Anti-Seize.This multipurpose aerosol rtv silicone sealant is effective at -85 to 500 degrees F and requires 24 hr. for a full cure.Ideal for use on: will not sag or run off. It comes in almond, size 8 oz. Characteristics: ast-rtv(tm) silicone is a multi-purpose single component adhesive sealant that quickly adheres to most surfaces. provides a tough, resilient, silicone rubber good for hundreds of applications. Standards include: UL, NSF, FDA Reg. No. 21 CFR 177-2600, Meets ASTM C920 for GM, Ford and Chrysler.

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.