RTV Silicone Sealant, 8 oz Can, Clear

ANTI-SEIZE| Zoro #: G0580325| Mfr #: 27086

$12.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0580325 Mfr #: 27086
Begins to Harden: 10 min.Standards: UL, NSF Approved, Meets FDA 21 CFR 177.2600, MIL-A-46106
Item: RTV Silicone SealantSize: 8 oz.
Specific Gravity: 1.04Full Cure: 24 hr.
Application: To Seal, Bond Caulk, Waterproof and InsulateItem: RTV Silicone Sealant
Type: Multipurpose AerosolColor: Clear
Temp. Range: -75 to 450 Degrees FCountry of Origin (subject to change): United States

Product Description

Avoid problems due to moisture by sealing the openings, get this rtv silicone sealant from Anti-Seize. This multipurpose aerosol rtv silicone sealant is effective at -75 to 450 degrees F and requires 24 hr. for a full cure. It comes in clear, size 8 oz. Standards include: UL, NSF Approved, Meets FDA 21 CFR 177.2600, MIL-A-46106.

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.